Shop All Disposable Gloves
Mapa
Disposable Gloves, 6 mil Tips/6 mil Palm Palm, Neoprene/Nitrile/Latex, Powder-Free, L, 100 PK
Mfr # GLV162-L
Zoro # G006604179
original price:
$47.40
8% off
new price: $43.29
/pk 100, $0.43/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Purple
- Material Neoprene/Nitrile/Latex
- Palm Thickness 6 mil Tips/6 mil Palm
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # GLV162-L
- Zoro # G006604179
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 10" |
Details
Item | Disposable Gloves |
Color | Purple |
Material | Neoprene/Nitrile/Latex |
Palm Thickness | 6 mil Tips/6 mil Palm |
Powdered/Powder-Free | Powder-Free |
Finger Thickness | 6 mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, (RWG15S)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, S, 1 PR (KRC5-02-S)
- NMC Diesel Fuel Sign, M47P (M47P)
- MIGHTY LINE Stop Sign Modern Floor Sign, Floor Marki, STOPMODERN16 (STOPMODERN16)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, XL, 100 PK, Purple (GLV162-XL)
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 7, 100 PK, Blue (980)
- MAPA Tri-Polymer Disposable Gloves, 9, 100 PK (34994029)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, S, 100 PK, Purple (GLV162-S)
- MAPA Tri-Polymer Disposable Gloves, 7, 100 PK (34994027)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, M, 100 PK, Purple (GLV162-M)
- CONDOR Disposable Gloves, 4.5 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (2XMC2)
- Mapa Gloves & Hand Protection