Shop All Disposable Gloves
Mapa
Disposable Gloves, 6 mil Tips/6 mil Palm Palm, M, 100 PK, Purple
Mfr # GLV162-M
Zoro # G206604146
original price:
$47.40
8% off
new price: $43.29
/pk 100, $0.43/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Rubber, Nitrile & Neoprene Blend
- Color Purple
- Palm Thickness 6 mil Tips/6 mil Palm
- Length 10"
- Finger Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # GLV162-M
- Zoro # G206604146
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 10" |
Details
Item | Disposable Gloves |
Disposable Glove Material | Rubber, Nitrile & Neoprene Blend |
Color | Purple |
Palm Thickness | 6 mil Tips/6 mil Palm |
Finger Thickness | 6 mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut/Abras/Puncture-Resist Gloves, XL, PK12 (9277NFXL)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG100-1D)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 1000 (N1S-4.5-LR)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, XL, 100 PK, Purple (GLV162-XL)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, S, 100 PK, Purple (GLV162-S)
- MAPA Tri-Polymer Disposable Gloves, 9, 100 PK, Purple (34994029)
- MAPA Tri-Polymer Disposable Gloves, 7, 100 PK, Purple (34994027)
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 8, 100 PK, Blue (980)
- MAPA Tri-Polymer Disposable Gloves, 8, 100 PK, Purple (34994028)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, S, 100 PK, Natural (48UM24)
- Mapa Gloves & Hand Protection