Shop All Cut-Resistant Sleeves
Mapa
Cut Resistant Sleeve, HDPE, 18in. L
Mfr # 532
Zoro # G8626493
original price:
$11.15
10% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits Most
- Length 18"
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 532
- Zoro # G8626493
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | One Size Fits Most |
Length | 18" |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A2 |
Color | Gray |
Cut-Resistant Material | HDPE |
Sleeve Material | HDPE |
ANSI/ISEA Abrasion Level | 3 |
Standards | EN 388 |
Suggested Use Environment | Dry |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Material | High Density Polyethylene |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Puncture Level | 0 |
Cuff Style | Hemmed |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A2, Sleeve Style Sleeve with Thumbhole, Color Gray, Standards EN 388, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Leak Diverter Combination Kit, 16.5 lb. (TLS671)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24AQ)
- BDG NBR Coated 21 ga. HPPE, X-Large (99-1-9560-10)
- CHILL-ITS BY ERGODYNE Olive Lightweight Ranger Hat with Mesh Paneling, S/M (8936)
- MAPA Krytech ARM 532, HDPE Sleeve With Thumb Slot, 18L, ANSI Cut Level A2, 1 Each (532012)
- MAPA Cut Resistant Sleeve, HDPE, 24in. L (34538032)
- MAPA Krytech ARM 537, HDPE Sleeve With Thumb Slot, 18L, ANSI Cut Level A4, 1 Each (537012)
- HEXARMOR Cut-Resistant Sleeves, Knit Cuff, ANSI/ISEA Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, S (AG9X-S (7))
- WHIZARD Cut Resistant Sleeve, 14 In. L, Kevlar(R) (SK-14-KSC)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 10 1/2 in Sleeve Length, Black, XL (SFX-DG2)
- TENACTIV Sleeve, Tube Knit, Blend Black, A9, L, PR (KPSTA18TH)
- Mapa Cut-Resistant Sleeves