Shop All Cryogenic Gloves
Mapa
Cryoket 400 Waterproof Cryogenic Gloves, 16in L, Size 11
Mfr # CRYKIT400411ZQK
Zoro # G608597589
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 16
- Color Blue
- Glove Liner Material Polyester, Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # CRYKIT400411ZQK
- Zoro # G608597589
- UPC # 10071514900749
- Country of Origin Italy
- Category Cryogenic Gloves
Dimensions
Glove Length | 16 |
Glove Size | 2XL |
Details
Item | Cryogenic Gloves |
Color | Blue |
Glove Liner Material | Polyester, Polyolefin |
Description
Industries used in: Laboratory and Transportation. Waterproof comfortable Cryogenic Gloves that offer dexterity in very low temperatures. Interior insulated polyester multilayer fleece provide protection in cryogenic environments. Inner Polyolefin Porelle membrane keeps hands dry while allowing air to flow. Special elastic laminated blue fabric provide dexterity and comfort. Suitable for applications handling liquid nitrogen and other cryogenic gases to protect from cold contact and prevent burns from liquid gas leakage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Solid PVC Flag, 30 in. Dowel (1830-V)
- AVENGER SAFETY FOOTWEAR Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Black (A7124)
- HONEYWELL NORTH Emergency Escape Mouth Bit Respirator (7904)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- MAPA Cryoket 400 Waterproof Cryogenic Gloves, 16in L, Size 10 (CRYKIT400410ZQK)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., M, PR (G99CRBERMDMA)
- TEMPSHIELD WP CRYO-GLOVES(R) EB LG, PR (EBLWP)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Olefin/Polyester, L, PR (G99CRBEPLGMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, PR (G99CRSGPLGEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Olefin/Polyester, PR (G99CRBERLGSH)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., L, PR (G99CRBERLGEL)
- Mapa Cryogenic Gloves