Shop All Cryogenic Gloves
Mapa
Cryoket 400 Waterproof Cryogenic Gloves, 16in L, Size 10
Mfr # CRYKIT400410ZQK
Zoro # G908597524
original price:
$376.40
27% off
new price: $273.99
/pr
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 16
- Color Blue
- Glove Liner Material Polyester, Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # CRYKIT400410ZQK
- Zoro # G908597524
- UPC # 10071514900732
- Country of Origin Italy
- Category Cryogenic Gloves
Dimensions
Glove Length | 16 |
Glove Size | XL |
Details
Item | Cryogenic Gloves |
Color | Blue |
Glove Liner Material | Polyester, Polyolefin |
Description
Industries used in: Laboratory and Transportation. Waterproof comfortable Cryogenic Gloves that offer dexterity in very low temperatures. Interior insulated polyester multilayer fleece provide protection in cryogenic environments. Inner Polyolefin Porelle membrane keeps hands dry while allowing air to flow. Special elastic laminated blue fabric provide dexterity and comfort. Suitable for applications handling liquid nitrogen and other cryogenic gases to protect from cold contact and prevent burns from liquid gas leakage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Msds Binder, English, 2-1/2 In. Ring Size (2024P IND BAGGED)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6141/L)
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (406KAS12BLK)
- MAPA Cryoket 400 Waterproof Cryogenic Gloves, 16in L, Size 11 (CRYKIT400411ZQK)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Size 17 to 18 In., PR (G99CRBEPLGEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Olefin/Polyester, L, PR (G99CRBEPLGMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Blue, Olefin/Polyester, PR (G99CRBERSMEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., M, PR (G99CRBERMDEL)
- TEMPSHIELD PINK CRYO-GLOVES(R) MIDARM LG, PR (P-MAL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Nylon Taslan And PTFE, PR (G99CRBEPXLMA)
- Mapa Gloves & Hand Protection