Shop All Lab and Clean Room Gloves
Mapa
Cleanroom Glv, Size 8, 8 mil, PR, PK200
Mfr # 0726
Zoro # G0051152
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Color Banded
- Color Unpigmented
- Material Tri-Polymer
- Thickness 8 mil
- Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # 0726
- Zoro # G0051152
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size | 8 |
Length | 12" |
Size - Numeric | 8 |
"Size - Numeric | 8 |
Details
Item | Cleanroom Gloves |
Cuff | Color Banded |
Color | Unpigmented |
Material | Tri-Polymer |
Thickness | 8 mil |
Standards | Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577 |
ISO Class | 4 |
Application | Chip Assembly, Pharmaceuticals Production, Medical Device Manufacturing, Biotech Research, Cd Processing |
Sold As | Pair |
Ambidextrous/Hand-Specific | Hand Specific |
Finish | Textured Fingertips |
Class | 10 |
Industry Type | Healthcare |
Description
Cleanroom Gloves, Color Unpigmented, Length 12 In., Material Tri-Polymer, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, ISO Class 4, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Unfilled Lockout Station (S1850)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT28D)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4684)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- MAPA Cleanroom Glv, Size 8, 11 mil, PR, PK72 (A10CR)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PK72 (E-194)
- MAPA Cleanroom Glv, Size 7-1/2, 8 mil, PR, PK200 (0726)
- MAPA Clean Process Gloves, M, 6 mil, PK100 (984 CP)
- MAPA Clean Process Gloves, S, 6 mil, PK100 (984 CP)
- MAPA Tri-Polymer Glove, Mapa, Size 8, PR, PK72 (514318)
- ANSELL Antistatic Gloves, L, Gray/White, PR (11-100)
- Mapa Gloves & Hand Protection