Shop All Lab and Clean Room Gloves
Mapa
Cleanroom Glv, Size 8-1/2, 8 mil, PR, PK200
Mfr # 0726
Zoro # G0051161
product price: $332.99
/pk 200, $1.66/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Color Banded
- Color Unpigmented
- Material Tri-Polymer
- Thickness 8 mil
- Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 0726
- Zoro # G0051161
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size | 8-1/2 |
Length | 12" |
Size - Numeric | 8-1/2 |
"Size - Numeric | 8 1/2 |
Details
Item | Cleanroom Gloves |
Cuff | Color Banded |
Color | Unpigmented |
Material | Tri-Polymer |
Thickness | 8 mil |
Standards | Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577 |
ISO Class | 4 |
Application | Chip Assembly, Pharmaceuticals Production, Medical Device Manufacturing, Biotech Research, Cd Processing |
Sold As | Pair |
Finish | Textured |
Ambidextrous/Hand-Specific | Hand Specific |
Class | 10 |
Industry Type | Healthcare |
Description
Cleanroom Gloves, Color Unpigmented, Length 12 In., Material Tri-Polymer, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, ISO Class 4, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Right (50100120052)
- CARHARTT Pants, Blue, Cotton, 40 x 30 In. (FRB100-DNM 40 30)
- PLASTICADE Barricade, Type I, O, EG Sheet (100-OT12B8HI-P)
- NOTCH Wear Safe Aluminum Friction Ring Small, 28mm x 54mm (57615)
- MAPA Clean Process Gloves, M, 6 mil, PK100 (984 CP)
- MAPA Cleanroom Glv, Size 8, 11 mil, PR, PK72 (A10CR)
- MAPA Cleanroom Gloves, Size 6, 20 mil, PK72 (E-194)
- MAPA Cleanroom Glv, Size 7-1/2, 8 mil, PR, PK200 (0726)
- MAPA Clean Process Gloves, S, 6 mil, PK100 (984 CP)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PR (O-240)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, S, PK100 (93-311)
- Mapa Gloves & Hand Protection