Shop All Lab and Clean Room Gloves
Mapa
Cleanroom Gloves, Size 11, 20 mil, PR
Mfr # O-240
Zoro # G4085943
product price: $3.69
/pr
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ISO Class 4
- Cuff Flat
- Application Wafer Fabrication, Semiconductor Manufacturing, Acid Etching, Chemical Mixing, Handling And Transporting
- Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # O-240
- Zoro # G4085943
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | XXL |
Length | 14" |
Size- Numeric | Non-Sterile |
"Size - Numeric | XXL |
Description
Cleanroom Gloves, Fully, 14 in, Cuff Flat, Lining Unlined, Glove Size 2XL, Color Orange, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Drybrow AA-100 Sweatband Elastic BLU (16750)
- TUCKER Faceshield , Clear, 8", Replace (BK99941)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-9W, PR (2030-9W)
- ACCUFORM SAFETY LABEL LADDER INSPECTION 4 X 2 LCRT511VSP (LCRT511VSP)
- MAPA Cleanroom Gloves, Size 6, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 10, 20 mil, PK72 (E-194)
- MAPA Tri-Polymer Glove, Mapa, Size 10, PR, PK72 (514310)
- MAPA Clean Process Gloves, XL, 6 mil, PK100 (984 CP)
- MAPA Cleanroom Glv, Size 8, 11 mil, PR, PK72 (A10CR)
- MAPA Cleanroom Gloves, Size 11, 20 mil, PK72 (E-194)
- HONEYWELL NORTH Antistatic Gloves, Gray, S, PR (NF15ESD/7S)
- Mapa Gloves & Hand Protection