Shop All Lab and Clean Room Gloves
Mapa
Cleanroom Gloves, Size 10, 20 mil, PR
Mfr # O-240
Zoro # G3923927
original price:
$4.48
17% off
new price: $3.69
/pr
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 4
- Color Orange
- Cuff Flat
- Application Wafer Fabrication, Semiconductor Manufacturing, Acid Etching, Chemical Mixing, Handling And Transporting
- Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # O-240
- Zoro # G3923927
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | XL |
Length | 14" |
Size- Numeric | Non-Sterile |
"Size - Numeric | XL |
Description
Cleanroom Gloves, Fully, 14 in, Cuff Flat, Lining Unlined, Glove Size XL, Color Orange, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA HEAVY WEIGHT, GREEN HOT MILL, BURLAP LINED, 3-PLY, GAUNTLET, 12PK (2525G)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (RWG555XXL)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM81)
- TINGLEY Icon LTE Hi-Vis Pants, 44" to 46" Waist Size (P27122)
- MAPA Cleanroom Glv, Size 7-1/2, 8 mil, PR, PK200 (0726)
- MAPA Cleanroom Gloves, Size 6, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 11, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 10, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PR (O-240)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING MED 100/BX (LGOR-M)
- Mapa Lab and Clean Room Gloves