Shop All Lab and Clean Room Gloves
Mapa
Cleanroom Gloves, Size 10, 20 mil, PK72
Mfr # E-194
Zoro # G0051046
product price: $287.99
/pk 72, $4.00/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 4
- Color Natural
- Cuff Flat
- Application Wafer Fabrication, Semiconductor Manufacturing, Acid Etching, Chemical Mixing, Handling And Transporting
- Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # E-194
- Zoro # G0051046
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Length | 14" |
Size - Numeric | 10 |
"Size - Numeric | 10 |
Size- Numeric | Non-Sterile |
Description
Cleanroom Gloves, Fully, 14 in, Cuff Flat, Lining Unlined, Glove Size 10, Color Beige, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KGS BOOT GUARD Heavy Duty Nylon Brown Lace, 72" (172BR)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (12 pair) (48-73-7944B)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0345-NP_10X7 (LCU4-0345-NP_10X7)
- LIBERTY GLOVE & SAFETY Duraskin, Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Power-Free, 2XL, 50 PK, Blue (2018W/2XL)
- MAPA Cleanroom Gloves, Size 6, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 11, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PR (O-240)
- MAPA Tri-Polymer Glove, Mapa, Size 10, PR, PK72 (514310)
- MAPA Cleanroom Glv, Size 7-1/2, 8 mil, PR, PK200 (0726)
- ANSELL Antistatic Gloves, L, Gray/White, PR (11-100)
- Mapa Gloves & Hand Protection