Shop All Lab and Clean Room Gloves
Mapa
Clean Process Gloves, XL, 6 mil, PK100
Mfr # 984 CP
Zoro # G0050942
product price: $39.99
/pk 100, $0.40/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 6
- Cuff Rolled
- Application Pharmaceuticals Manufacturing, Medical Device Manufacturing, Biotech Research, Chip Assembly
- Standards Exceeds ASTM D3578, 21 CFR, 170-199
- Material Tri-Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 984 CP
- Zoro # G0050942
- Country of Origin Sri Lanka
- Category Lab and Clean Room Gloves
Dimensions
Size | XL |
Length | 11 1/2 in |
Glove Length | 11 1/2 in |
Size- Alpha | XL |
Size- Numeric | Non-Sterile |
"Size - Numeric | XL |
Description
Clean Process Gloves, Color Purple, Cuff Thickness 6 mil, Features Extended Cuff, Finger Thickness 6 mil, Length 11 1/2 in, Powdered/Powder-Free Powder-Free, Standards 170-199, 21 CFR, Exceeds ASTM D3578, Sterile/Non-Sterile Non-Sterile, Texture Location Full, ISO Class 6, Size- Alpha XL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD812VA)
- NOTRAX Antifatigue Mat, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640OB)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (28615)
- GLOWEAR BY ERGODYNE Baseball Hat, Hi-Vis Orange, Universal (23238)
- MAPA Clean Process Gloves, M, 6 mil, PK100 (984 CP)
- MAPA Clean Process Gloves, L, 6 mil, PK100 (984 CP)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PK72 (E-194)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PR (O-240)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PR (O-240)
- MAPA Cleanroom Glv, Size 7-1/2, 8 mil, PR, PK200 (0726)
- Mapa Gloves & Hand Protection