Shop All Lab and Clean Room Gloves
Mapa
Clean Process Gloves, S, 6 mil, PK100
Mfr # 984 CP
Zoro # G0050915
product price: $44.29
/pk 100, $0.44/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 6
- Size S
- Cuff Rolled
- Application Pharmaceuticals Manufacturing, Medical Device Manufacturing, Biotech Research, Chip Assembly
- Standards Exceeds ASTM D3578
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 984 CP
- Zoro # G0050915
- Country of Origin Sri Lanka
- Category Lab and Clean Room Gloves
Dimensions
Size | S |
Length | 11 1/2 in |
Glove Length | 11 1/2 in |
Size- Alpha | S |
"Size - Numeric | S |
Size- Numeric | Non-Sterile |
Description
Clean Process Gloves, Color Purple, Cuff Thickness 6 mil, Features Extended Cuff, Finger Thickness 6 mil, Length 11 1/2 in, Powdered/Powder-Free Powder-Free, Standards Exceeds ASTM D3578, Sterile/Non-Sterile Non-Sterile, Texture Location Full, ISO Class 6, Size- Alpha S, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 10-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401141)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-500V)
- RADIANS Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP002-B)
- MAPA Cleanroom Gloves, Size 6, 20 mil, PK72 (E-194)
- MAPA Cleanroom Glv, Size 7-1/2, 8 mil, PR, PK200 (0726)
- MAPA Tri-Polymer Glove, Mapa, Size 8, PR, PK72 (514318)
- MAPA Tri-Polymer Glove, Mapa, Size 10, PR, PK72 (514310)
- MAPA Cleanroom Gloves, Size 10, 20 mil, PK72 (E-194)
- MAPA Clean Process Gloves, L, 6 mil, PK100 (984 CP)
- PARTNERS BRAND ESD Palm Coated Nylon Gloves, Large, White, 12 Pairs/Case (GLV2701L)
- Mapa Gloves & Hand Protection