Shop All Lab and Clean Room Gloves
Mapa
Clean Process Gloves, L, 6 mil, PK100
Mfr # 984 CP
Zoro # G0050933
product price: $39.99
/pk 100, $0.40/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 6
- Cuff Rolled
- Application Pharmaceuticals Manufacturing, Medical Device Manufacturing, Biotech Research, Chip Assembly
- Standards Exceeds ASTM D3578, 21 CFR, 170-199
- Glove Texture Location Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 984 CP
- Zoro # G0050933
- Country of Origin Sri Lanka
- Category Lab and Clean Room Gloves
Dimensions
Size | L |
Glove Length | 11 1/2 in |
Length | 11 1/2 in |
Size- Alpha | L |
Size- Numeric | Non-Sterile |
"Size - Numeric | L |
Description
Clean Process Gloves, Color Purple, Cuff Thickness 6 mil, Features Extended Cuff, Finger Thickness 6 mil, Length 11 1/2 in, Powdered/Powder-Free Powder-Free, Standards 170-199, 21 CFR, Exceeds ASTM D3578, Sterile/Non-Sterile Non-Sterile, Texture Location Full, ISO Class 6, Size- Alpha L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOTEX Fire Hood, Tan/Blue, M/L, 21" L (INNOTEX GRAY 25)
- BOLLE SAFETY Goggle Rx Adapter, Clear, Polycarbonate (40164)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 2XL (244754)
- US FORGE US Forge 108 Shaded No. 5 Economy Cup Brazing Goggles (108)
- MAPA Clean Process Gloves, M, 6 mil, PK100 (984 CP)
- MAPA Clean Process Gloves, XL, 6 mil, PK100 (984 CP)
- MAPA Tri-Polymer Glove, Mapa, Size 10, PR, PK72 (514310)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PK72 (E-194)
- MAPA Clean Process Gloves, S, 6 mil, PK100 (984 CP)
- MAPA Cleanroom Glv, Size 8, 8 mil, PR, PK200 (0726)
- CONDOR Antistatic Glove, M, Nylon/Copper Fiber, PR (19L040)
- Mapa Gloves & Hand Protection