Shop All General Purpose Gloves
Mapa
Chemical Resistant Glove, 8 mil, Sz 8, PK10
Mfr # 472
Zoro # G4642547
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 12 in
- Standards Compliance with 21 CFR, Parts 170-199
- Application Food Processing, Meat Packing, Laboratory, General Janitorial
- Resists Grease, Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # 472
- Zoro # G4642547
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 8 |
Length | 12 in |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Standards | Compliance with 21 CFR, Parts 170-199 |
Application | Food Processing, Meat Packing, Laboratory, General Janitorial |
Resists | Grease, Oils |
Lining | Unlined |
Chemical Resistant Glove Material | Nitrile |
Thickness | 8 mil |
Description
Chemical Resistant Gloves, Nitrile, 8 mil, 12 in, Cuff Flat, Lining Unlined, Glove Size 8, Color Blue, Standards Compliance with 21 CFR, Parts 170-199, Resists Grease, Oils, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 8-1/2 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, XS, PR (11-900)
- NMC Danger Automatic Equipment May Start At Anytime Sign (D401R)
- SIGNMISSION Sign, 7" H, 10" W, Plastic, Hazardous Waste Satellite AccumulatiArea Sign, Lndscp, L-13335 (OS-NS-P-710-L-13335)
- EXXO Cowhide Leather Work Gloves, Cut Resistant, Yellow, Medium, 3PK (9104-3)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green M 1 pair (8412M)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8933B)
- PIP Jersey Glove, Brown, Regular Weight, PK12 (95-809PD)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717L)
- GRIP GARDS Gloves Stretch Blue Extra Large, PK1000 (303363564)
- CESTUS Work Gloves , RockHard Original #6212 PR (6207 3XL)
- Mapa Gloves & Hand Protection