Shop All General Purpose Gloves
Mapa
Chemical Resistant Glove, 22 mil, Sz 9, PR
Mfr # N-360
Zoro # G4642346
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- Color Black
- Length 14 in
- Standards In Compliance with 21 CFR, 170-199, N-440, N-540 and N-740, Meets Requirements of NFPA 1992-1994
- Chemical Resistant Glove Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # N-360
- Zoro # G4642346
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 9 |
Length | 14 in |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Standards | In Compliance with 21 CFR, 170-199, N-440, N-540 and N-740, Meets Requirements of NFPA 1992-1994 |
Chemical Resistant Glove Material | Neoprene |
Application | Haz Mat and Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining, Printing Industry |
Resists | Flame |
Special Features | (2) Color Construction, Contoured Palm Design, Curved Finger, Embossed Z Pattern Grip Channels |
Lining | Unlined |
Thickness | 22 mil |
Description
Chemical Resistant Gloves, Neoprene, 22 mil, 14 in, Cuff Flat, Lining Unlined, Glove Size 9, Color Black, Standards In Compliance with 21 CFR, 170-199, N-440, N-540 and N-740, Meets Requirements of NFPA 1992-1994, Resists Flame, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Set of Lens Clamps Replacement (80799A)
- CROWN MATTING TECHNOLOGIES Floor Mat, Castellan Red, 48" W x (GS 0046CR)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43051)
- UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (MCD305SB)
- BIG TIME PRODUCTS MED Mens Pigskin Glove (9332-26)
- MECHANIX WEAR FastFit Work Gloves, Black/Gray, Large, Pair (MFF-05-010)
- SUPERIOR GLOVE Leather, 1 PR (378GTAXOT-L)
- MECHANIX WEAR XL Mpact Glove D30 HI IMP BLKRED (MECMPT-52-011)
- KINCO Foreman Men's Indoor/Outdoor Pull-Strap Padded Gloves Black/Tan L 1 pair (2035-L)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7142)
- CONDOR Knit Gloves, White, Gauge 10, L, PK12 (48UR74)
- Mapa Gloves & Hand Protection