Shop All General Purpose Gloves
Mapa
Chemical Resistant Glove, 22 mil, Sz 11, PR
Mfr # A-14
Zoro # G4645487
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- Color Green
- Length 14 in
- Standards Compliance with 21 CFR, Parts 170-199
- Application Acid Etching, Chemical Processing, Degreasing Operations, Meat and Poultry Processing, Plating, Solvent Washing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # A-14
- Zoro # G4645487
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 11 |
Length | 14 in |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Standards | Compliance with 21 CFR, Parts 170-199 |
Application | Acid Etching, Chemical Processing, Degreasing Operations, Meat and Poultry Processing, Plating, Solvent Washing |
Lining | Unlined |
Chemical Resistant Glove Material | Nitrile |
Resists | Abrasion and Cut, Puncture, Snag |
Thickness | 22 mil |
Description
Chemical Resistant Gloves, Nitrile, 22 mil, 14 in, Cuff Flat, Lining Unlined, Glove Size 11, Color Green, Standards Compliance with 21 CFR, Parts 170-199, Resists Abrasion and Cut, Puncture, Snag, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear "Commercial Linear" Rubber Stair Treads - 10" x 36" (6 Pack) (10-104-021-6pk)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 9, PR (STAGPN-9)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Coyote, M, PR (IMPC3AM-70-009)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Chemical Storage Area, Portrait, D-1218-V-1061 (OS-DS-D-1218-V-1061)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: S, 12 Pairs/PK (1242/S)
- FORNEY Camo Utility Work Gloves Menfts L (53017)
- SAFE HANDLER Super Grip Gloves, Orange/Black, Large/X-Large, PR (BLSH-MSRG-14-LXL2O)
- BELLINGHAM GLOVE Bellingham Bamboo Gardener Rubber Palm Gloves (C5301S)
- SHOWA ATLAS Atlas Nitrile Glove Lrg (370BL-08.RT)
- DIAMONDBACK Glove Cotton Black Pvc Dotted (GV-522PVD/8)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: M (DPG870M)
- Mapa General Purpose Gloves