Shop All General Purpose Gloves
Mapa
Chemical Resistant Glove, 15 mil, Sz 8, PR
Mfr # A-15
Zoro # G3817983
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 13 in
- Standards Compliance with 21 CFR, Parts 170-199
- Special Features Z-Pattern
- Chemical Resistant Glove Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # A-15
- Zoro # G3817983
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 8 |
Length | 13 in |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Standards | Compliance with 21 CFR, Parts 170-199 |
Special Features | Z-Pattern |
Chemical Resistant Glove Material | Nitrile |
Resists | Abrasion and Cut, Puncture, Snag |
Lining | Unlined |
Application | Acid Etching, Chemical Processing, Degreasing Operations, Meat and Poultry Processing, Plating, Solvent Washing |
Thickness | 15 mil |
Description
Chemical Resistant Gloves, Nitrile, 15 mil, 13 in, Cuff Flat, Lining Unlined, Glove Size 8, Color Green, Standards Compliance with 21 CFR, Parts 170-199, Resists Abrasion and Cut, Puncture, Snag, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Boot, Comp Toe, 8In, Black, 8W, PR (RB8874)
- CONDOR Safety Vest, Yellow/Green, M, Snap (491T24)
- CONDOR Stick Welding Gloves, Cowhide Palm, M, PR (1VT51)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2201)
- CESTUS Work Gloves , TowGrip SC #3094 PR XL (3094 XL)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7120E)
- SHOWA ESD Glove, 1 PR (AC800S-06)
- MCR SAFETY Coated Gloves, L, Natural, Unlined, PK12 (8100A)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves One Pair Black Large (IR32515)
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9636LM)
- PIP G-Tek Nitrile MicroSurface Nylon Grip Gloves, Blue/Black, XL, 12PK (34-500/XL)
- Mapa General Purpose Gloves