Shop All General Purpose Gloves
Mapa
Chemical Resistant Glove, 11 mil, Sz 9, PR
Mfr # A-10
Zoro # G3817904
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 9
- Color Blue/Green
- Length 13 in
- Standards Compliance with 21 CFR, Parts 170-199
- Chemical Resistant Glove Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # A-10
- Zoro # G3817904
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | 9 |
Length | 13 in |
Details
Item | Chemical Resistant Gloves |
Color | Blue/Green |
Standards | Compliance with 21 CFR, Parts 170-199 |
Chemical Resistant Glove Material | Nitrile |
Resists | Abrasion and Cut, Puncture, Snag |
Lining | Unlined |
Application | Acid Etching, Chemical Processing, Degreasing Operations, Meat and Poultry Processing, Plating, Solvent Washing |
Thickness | 11 mil |
Description
Chemical Resistant Gloves, Nitrile, 11 mil, 13 in, Cuff Flat, Lining Unlined, Glove Size 9, Color Blue/Green, Standards Compliance with 21 CFR, Parts 170-199, Resists Abrasion and Cut, Puncture, Snag, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Scarlet Red-Roll (SCA.0460.R)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (XL-5MR)
- KINCO Waterproof Thermal Glove, L, PR (PW 2051 S)
- ALTA Knee Pads, Hard Cap, Gel, Navy, PR (50950.50)
- RADIANS Bellingham Garden Gloves; Large (172659)
- SEIDMAN ASSOCIATES Industrial Grade Nitrile Gloves, Powder-Free, Black, X-Large, 100/Box, GNPR-XL-1-K (GNPR-XL-1-K)
- BOSS Glove Grain Leather Med Econ (4068M)
- MIDWEST QUALITY GLOVES Warner Bros One Size Fits All Cotton/Polyester Blend Multicolored Gardening G (PWG102T)
- RINGERS GLOVES Gloves® Extrication Black L (313-10)
- IRONCLAD PERFORMANCE WEAR Med Project Grip Gloves, Medium (IR569343)
- MAGID KnitMaster 13681KW Medium Weight 10gauge Knit Gloves, 12PK (13-680-KWS)
- Mapa Gloves & Hand Protection