Shop All Chemical Resistant Gloves
Mapa
Chem & Liquid Gloves, Black, 11, 1 PR
Mfr # 286311
Zoro # G607466350
product price: $15.99
/pr
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Disposable Glove Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 286311
- Zoro # G607466350
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Details
Item | Chem & Liquid Gloves |
Color | Black |
Disposable Glove Material | Latex |
Description
The long length of the Trident 286 provides added chemical protection to the forearm The chlorinated unlined finish offers comfort and decreases risks of product contamination The flexibility of natural rubber gives freedom of movement when worn over long periods of time The Trident 286 provides resistance to Acids, AlkaliesBases, Ketones along with AnimalVegetable oils at a economical price Ideal applications include Tank cleaning, Sandblasting, Fishing, Sanitation, Mini environments, Chemical applications, Agriculture spraying, and Mining
- •Long length provides added chemical protection to the forearm
- •Chlorinated unlined finish decreases risks of product contamination
- •Flexibility of natural rubber gives freedom of movement
- •Provides resistance to Acids, Alkalies/Bases, Ketones and Animal/Vegetable oils
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Cut Resist Glove, Nitrile Dip Coat, 4XL, PR (043-14)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFR-75-010)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, L, PR (7401)
- MAPA Trident M286 40 Mil Unlined Latex Gloves wRolled Cuff (286319)
- MAPA Stanzoil NK22 Embossed Finish Neoprene Gloves, 12PK (382420)
- MAPA TempTec Rough Finish Neoprene Gloves (332428)
- MAPA 650 BUTOFLEX Chemical Resistant Butyl Gloves, Supported, 14in L, Size 10 (650310)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (286)
- MAPA Stanzoil NL34 Rough Finish Neoprene Gloves, 12PK (334948)
- ANSELL 14" Chemical Resistant Gloves, PVA, 10, 1 PR (15-554)
- Mapa Chemical Resistant Gloves