Shop All Coated Gloves
Mapa
720 TempDex Plus Nitrile Mediumweight Glove
Mfr # 720129
Zoro # G007467391
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
- Application High Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 720129
- Zoro # G007467391
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 9 |
Details
Item | Weld/Heat Gloves |
Application | High Heat |
Description
The Mapa features dexterity and resistance to cuts for optimized thermal protection Its special nitrile Grip coating facilitates work in moderately oily environments
- •Dexterity and resistance to cuts for optimized thermal protection
- •Special nitrile grip coating facilitates work in moderately oily environments
- •Knitted aramide fibers ensures protection from cuts
- •Comfort and insulation of the interior terry-cloth
- •Excellent abrasion resistance: superior durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLC-06-XXL)
- MARCOM Training Booklet, Warehouse Safety, PK15 (B0002410EM)
- RUBBER-CAL "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 10 ft - Red (03-W182)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- MAPA Mapa 720 Temp-Dex Plus Nitrile Mediumweight Glove, 11 (720121)
- MAPA Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, Size 9 (710129)
- MAPA Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, Size 7 (500417)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Gray, 6, PR (34551026)
- MAPA Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, Size 7 (710127)
- MAPA 720 TempDex Plus Nitrile Mediumweight Glove (720127)
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Coated Gloves, Black, 1 Dozen, XL (34-846/XL)
- Mapa Gloves & Hand Protection