Shop All Chemical Resistant Gloves
Mapa
18" Chemical Resistant Gloves, Nitrile, 9, 1 PR
Mfr # A-18
Zoro # G1571287
Sold in multiples of 12 for $111.48
$111.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Nitrile
- Glove Length 18 in
- Glove Thickness 22.00 mil
- Application Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, and Acid Etching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # A-18
- Zoro # G1571287
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 18 in |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Glove Materials | Nitrile |
Glove Thickness | 22.00 mil |
Application | Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, and Acid Etching |
Glove Liner Material | Unlined |
Description
Chemical Resistant Gloves, Nitrile, 22.00 mil, 18 in, Lining Unlined, Glove Size 9, Color Green, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311585678)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 50 PK, Clear (BL-KCFS-MS-PESL-CLDG-01)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 3.0 Anti-Fog Lens, Flex Seal Series (S3430X)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U1-1068-NP_14X10 (U1-1068-NP_14X10)
- MAPA Mapa® M15 15 Mil Unlined Z Pattern Nitrile Gloves, 9 (479419)
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (NS-450)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (286)
- MAPA Stanzoil NL34 Rough Finish Neoprene Gloves, 12PK (334949)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-420)
- MCR SAFETY 9-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6410SC)
- Mapa Gloves & Hand Protection