Shop All Chemical Resistant Gloves
Mapa
18" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR
Mfr # 286
Zoro # G1864727
original price:
$16.25
10% off
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # 286
- Zoro # G1864727
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Glove Length | 18" |
Length | 18" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 40.00 mil |
Cuff Style | Rolled |
Resists | Acids, Alkalies/Bases, Ketones, Animal or Vegetable Oil |
Special Features | Contoured Fingers |
Application | Tank Cleaning, Sandblasting, Fishing, Sanitation, Mini Environments, Chemical Applications, Agriculture Spraying, Mining |
Chemical Glove Resistant Material | Natural Rubber Latex |
Lining | Unlined |
Cuff | Rolled |
Glove Texture Location | Smooth |
For Glove Thickness | 40.00 mil |
Glove Liner Material | Unlined |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 40 mil, 18 in, Cuff Rolled, Lining Unlined, Glove Size 9, Color Black, Resists Acids, Alkalies/Bases, Animal or Vegetable Oil, Ketones, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XXL-11-V)
- PIP Pvc Coated Seamless Knit, PK12 (36-110PD/L)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9714)
- DURO Calibration Labels, 1x2inch, Adhesive (ISO Calibration Roll of Labels)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (286)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (286)
- MAPA MF18 18 Mil FlockLined Z Pattern Nitrile Gloves, 12PK (483428ZQK)
- MAPA Mapa® Stansolv® Ak22 Embossed Finish Nitrile Gloves, 9 (381419)
- MAPA 651 BUTOFLEX Chemical Resistant Butyl Gloves, 20 MIL, 14in L, Size 9 (651319)
- MAPA Stanzoil NL34 Rough Finish Neoprene Gloves, 12PK (334948)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PR (CP25RXL)
- Mapa Chemical Resistant Gloves