Shop All Chemical Resistant Gloves
Mapa
16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR
Mfr # NS-450
Zoro # G1864751
product price: $7.59
/pr
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8
- Chemical Resistant Glove Material Natural Rubber Latex/Neoprene
- Glove Materials Natural Rubber Latex / Neoprene
- Glove Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # NS-450
- Zoro # G1864751
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Glove Length | 16" |
Length | 16" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | Natural Rubber Latex/Neoprene |
Glove Materials | Natural Rubber Latex / Neoprene |
Cuff Style | Flat |
Standards | CFR 21 Parts 170-199 Compliant for Food or Pharmaceutical Applications |
Resists | Chemical |
Special Features | Embossed Tight Pattern Diamond Grip, Curved Finger, Contoured Palm Design for Excellent Fit |
Chemical Glove Resistant Material | Natural Rubber Latex / Neoprene |
Cuff | Flat |
Lining | Flock |
Application | Food Processing, Meat and Poultry, Chemical Sampling, Commercial Housekeeping, Inspection, Metal Finishing, Chemical Processing, Automotive Painting, Degreasing, Plating, Bleaching, Leather Tanning, Commercial Pot Scrubbing, Janitorial, Maintenance |
Glove Liner Material | Flock |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, 16 in, Cuff Flat, Lining Flock, Glove Size 8, Color Black, Standards CFR 21 Parts 170-199 Compliant for Food or Pharmaceutical Applications, Resists Chemical, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Life Vest, Red/Black, 2XL (MV462602-123-XXL-216)
- LYLE Children at Play Traffic Sign, 18 in Height, 24 in Width, Aluminum, Vertical Rectangle, English (LW9-21-18HA)
- ALPINE INDUSTRIES 2-Sided Brass Plated Wet Floor Sign (499-BRA)
- SPILLTECH Spill Kit, Cabinet, Oil-Based Liquids (SPKO-WCAB)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 11, 1 PR (NS-450)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-450)
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- MAPA Blue-Grip LL301 Natural Rubber Gloves, Heavy Weight, Blue, Medium (301427)
- MAPA AK22 Stanslov Knit-Lined Nitrile Gloves, 14in L, Med Weight, Size 7 (34381047)
- MAPA NL52 Stanzoil Neoprene Gloves, 14in L, Medium Weight, Size 11 (337421)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317E)
- Mapa Gloves & Hand Protection