Shop All Chemical Resistant Gloves
Mapa
16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR
Mfr # NS-450
Zoro # G1864788
product price: $7.59
/pr
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Chemical Resistant Glove Material Natural Rubber Latex/Neoprene
- Length 16"
- Chemical Glove Resistant Material Natural Rubber Latex / Neoprene
- Resists Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # NS-450
- Zoro # G1864788
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Length | 16" |
Glove Size | 7 |
Glove Length | 16" |
Details
Chemical Resistant Glove Material | Natural Rubber Latex/Neoprene |
Chemical Glove Resistant Material | Natural Rubber Latex / Neoprene |
Resists | Chemical |
Application | Food Processing, Meat and Poultry, Chemical Sampling, Commercial Housekeeping, Inspection, Metal Finishing, Chemical Processing, Automotive Painting, Degreasing, Plating, Bleaching, Leather Tanning, Commercial Pot Scrubbing, Janitorial, Maintenance |
Lining | Flock |
Color | Black |
Special Features | Embossed Tight Pattern Diamond Grip, Curved Finger, Contoured Palm Design for Excellent Fit |
Cuff | Flat |
Standards | CFR 21 Parts 170-199 Compliant for Food or Pharmaceutical Applications |
Item | Chemical Resistant Gloves |
Glove Liner Material | Flock |
Cuff Style | Flat |
Glove Materials | Natural Rubber Latex / Neoprene |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, 16 in, Cuff Flat, Lining Flock, Glove Size 7, Color Black, Standards CFR 21 Parts 170-199 Compliant for Food or Pharmaceutical Applications, Resists Chemical, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10x7 In., English, U1-1009-RD_10X7 (U1-1009-RD_10X7)
- 3M DBI-SALA Advanced Portable Fall Arrest Post (8516691)
- DURHAM MFG Safety Cabinet, Manual Close, 30 gal., Yellow, Legs (1030ML-50)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, PR (4950L)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 11, 1 PR (NS-450)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (NS-450)
- MAPA ChemZoil NL339 14 Heavyweight Neoprene Gloves (339429)
- MAPA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N-730)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 11, 1 PR (NL-339)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-420)
- SHOWA 14" Chemical Resistant Gloves, Butyl, 2XL, 1 PR (878-11)
- Mapa Gloves & Hand Protection