Shop All Chemical Resistant Gloves
Mapa
16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 6, 1 PR
Mfr # NS-450
Zoro # G1571987
product price: $17.15
/pr
Sold in multiples of 72 for $1,234.80
$1,234.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6
- Chemical Resistant Glove Material Natural Rubber Latex/Neoprene
- Length 16"
- Glove Color Family Black
- Lining Flock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # NS-450
- Zoro # G1571987
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 6 |
Length | 16" |
Glove Length | 16" |
Glove Size | 6 |
Details
Chemical Resistant Glove Material | Natural Rubber Latex/Neoprene |
Glove Color Family | Black |
Lining | Flock |
Application | Food Processing, Meat and Poultry, Chemical Sampling, Commercial Housekeeping, Inspection, Metal Finishing, Chemical Processing, Automotive Painting, Degreasing, Plating, Bleaching, Leather Tanning, Commercial Pot Scrubbing, Janitorial, Maintenance |
Standards | CFR 21 Parts 170-199 Compliant for Food or Pharmaceutical Applications |
Resists | Chemical |
Color | Black |
Chemical Glove Resistant Material | Natural Rubber Latex / Neoprene |
Cuff | Flat |
Special Features | Embossed Tight Pattern Diamond Grip, Curved Finger, Contoured Palm Design for Excellent Fit |
Item | Chemical Resistant Gloves |
Thickness | Heavy Weight |
Glove Liner Material | Flock |
Cuff Style | Flat |
Glove Materials | Natural Rubber Latex / Neoprene |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, 16 in, Cuff Flat, Lining Flock, Glove Size 6, Color Black, Standards CFR 21 Parts 170-199 Compliant for Food or Pharmaceutical Applications, Resists Chemical, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-676)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Statioin Guard, Polycarbonate, Surface Mount, Clear, 5 3/16 in Depth, 6 13/16 in Width (STI-1230)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 478U40 (478U40)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-XL)
- MAPA Mapa® Stansolv® Ak22 Embossed Finish Nitrile Gloves, 9 (381419)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-450)
- MAPA AK22 Stanslov Knit-Lined Nitrile Gloves, 14in L, Med Weight, Size 8 (34381048)
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (286)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-450)
- PIP 10" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-AG585/XL)
- Mapa Gloves & Hand Protection