Shop All Chemical Resistant Gloves
Mapa
16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR
Mfr # NS-450
Zoro # G1864760
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Chemical Resistant Glove Material Natural Rubber Latex/Neoprene
- Glove Materials Natural Rubber Latex / Neoprene
- Glove Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # NS-450
- Zoro # G1864760
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 16" |
Length | 16" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | Natural Rubber Latex/Neoprene |
Glove Materials | Natural Rubber Latex / Neoprene |
Cuff Style | Flat |
Standards | CFR 21 Parts 170-199 Compliant for Food or Pharmaceutical Applications |
Glove Color Family | Black |
Resists | Chemical |
Chemical Glove Resistant Material | Natural Rubber Latex / Neoprene |
Lining | Flock |
Special Features | Embossed Tight Pattern Diamond Grip, Curved Finger, Contoured Palm Design for Excellent Fit |
Application | Food Processing, Meat and Poultry, Chemical Sampling, Commercial Housekeeping, Inspection, Metal Finishing, Chemical Processing, Automotive Painting, Degreasing, Plating, Bleaching, Leather Tanning, Commercial Pot Scrubbing, Janitorial, Maintenance |
Cuff | Flat |
Thickness | Heavy Weight |
Glove Liner Material | Flock |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, 16 in, Cuff Flat, Lining Flock, Glove Size 10, Color Black, Standards CFR 21 Parts 170-199 Compliant for Food or Pharmaceutical Applications, Resists Chemical, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Showerhead, 8", Plastic (SE-810)
- NMC Certified Crane Operator Hard Hat Label, Pk25 (HH34)
- HAWS Wall Mounted Eyewash Station ABS Plastic (7260B-7270B)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-8-W)
- MAPA ChemZoil NL339 14 Heavyweight Neoprene Gloves (339420)
- MAPA 713 Technic Neoprene Glove, 12PK (401448)
- MAPA 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (468)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-420)
- MAPA Stanzoil NK22 Embossed Finish Neoprene Gloves, 12PK (382420)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-450)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803ES/9)
- Mapa Chemical Resistant Gloves