Shop All Chemical Resistant Gloves
Mapa
14" Chemical Resistant Gloves, Neoprene, 10, 1 PR
Mfr # NL-339
Zoro # G1571591
product price: $9.29
/pr
Sold in multiples of 6 for $55.74
$55.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Chemical Resistant Glove Material Neoprene
- Glove Materials Neoprene
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # NL-339
- Zoro # G1571591
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 14" |
Length | 14" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | Neoprene |
Glove Materials | Neoprene |
Cuff Style | Pinked |
Standards | Compliance with 21 CFR, 170-199 |
Resists | Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers |
Supported / Unsupported | Supported |
Cuff | Pinked |
Lining | Knit |
Application | Chemical Processing, Alkaline Units At Petroleum Refineries, Metal Plating Operations, Hazardous Material Handling, Hazmat and Chemical Spills |
Chemical Glove Resistant Material | Neoprene |
Glove Liner Material | Knit |
Description
Chemical Resistant Gloves, Neoprene, 14 in, Cuff Pinked, Lining Knit, Glove Size 10, Color Black, Supported, Standards 170-199, Compliance with 21 CFR, Resists Acetates, Acids, Bases, Disinfectant, Glycol Ethers, Greases, Hydrocarbons, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, S, Polyester (1161417)
- HONEYWELL Howard Leight MAXLS4 Refill for LS4 Dispenser MAX Earplugs, 2000 Pairs, 2000PK (MAX-LS4-REFILL)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 090)
- KONG USA Duck (88800NN00KK)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 11, 1 PR (NL-339)
- MAPA MF18 18 Mil FlockLined Z Pattern Nitrile Gloves, 12PK (483428ZQK)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N-360)
- MAPA Trident M286 40 Mil Unlined Latex Gloves wRolled Cuff (286319)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (NS-450)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-360)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 1 PR (6632XL)
- Mapa Gloves & Hand Protection