Shop All Chemical Resistant Gloves
Mapa
14" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR
Mfr # NL-52
Zoro # G1571637
product price: $7.49
/pr
Sold in multiples of 48 for $359.52
$359.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Materials Natural Rubber Latex / Neoprene
- Glove Length 14 in
- Cuff Style Pinked
- Standards 21 CFR, 170-199
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # NL-52
- Zoro # G1571637
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 14 in |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Glove Materials | Natural Rubber Latex / Neoprene |
Cuff Style | Pinked |
Standards | 21 CFR, 170-199 |
Resists | Chemical and Mechanical |
Supported / Unsupported | Supported |
Application | Chemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance |
Thickness | Medium Weight |
Glove Liner Material | Interlock Knit |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, 14 in, Cuff Pinked, Lining Interlock Knit, Glove Size 10, Color Blue/Black, Supported, Standards 21 CFR, 170-199, Resists Chemical and Mechanical, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Hasp, Snap-On, 8 Lock, Silver (7604)
- KISHIGO High-Visibility Vest, Pink, L/XL (B126-L-XL)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- MAPA 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (A-15)
- MAPA ChemZoil NL339 14 Heavyweight Neoprene Gloves (339420)
- MAPA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-730)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (NS-450)
- MAPA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N-730)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-401)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (AK1815/O/10)
- Mapa Chemical Resistant Gloves