Shop All Chemical Resistant Gloves
Mapa
14" Chemical Resistant Gloves, Butyl, 10, 1 PR
Mfr # 651
Zoro # G1570779
product price: $37.79
/pr
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Chemical Resistant Glove Material Butyl
- Glove Materials Butyl
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # 651
- Zoro # G1570779
- UPC # 00696738653399
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 14" |
Length | 14" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | Butyl |
Glove Materials | Butyl |
Glove Thickness | 25.00 mil |
Cuff Style | Rolled |
Standards | CE EUR. CAT. 3, EN388 0111 |
Resists | Methanol, Acetone, Acetonitrile, Ethyl Acetate, Caustic Soda, Sulphuric Acid And Gases |
Application | Formulating Paints, Varnishes, Resins and Inks; Sampling Chemicals; Handling and Repackaging Chemicals |
Lining | Unlined |
Glove Texture Location | Fingers Only |
Chemical Glove Resistant Material | Butyl |
Cuff | Rolled |
For Glove Thickness | 25.00 mil |
Glove Liner Material | Unlined |
Description
Chemical Resistant Gloves, Butyl, Fingers Only, 25.00 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 10, Color Black, Standards CE EUR. CAT. 3, EN388 0111, Resists Methanol, Acetone, Acetonitrile, Ethyl Acetate, Caustic Soda, Sulphuric Acid And Gases, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 3XL, Orange Class 2 High Performance Surveyors Zipper Vest (S5005-3X)
- JJ KELLER Food Safety Handbook, English (WW-100-ORS-4)
- NMC Individual Character Stencil 12" Number Set, PMC12-F (PMC12-F)
- CONDOR Safety Reading Glasses, +1.50, Clear (52YP37)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (NS-450)
- MAPA 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (468)
- MAPA Blue-Grip LL301 Natural Rubber Gloves, Heavy Weight, Blue, Small (301426)
- MAPA Stanzoil NL34 Rough Finish Neoprene Gloves, 12PK (334948)
- MAPA Stanzoil NK22 Embossed Finish Neoprene Gloves, 12PK (382420)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (NL-339)
- SHOWA 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (878-10)
- Mapa Gloves & Hand Protection