Shop All Chemical Resistant Gloves
Mapa
13" Chemical Resistant Gloves, Nitrile, 9, 1 PR
Mfr # AF-18
Zoro # G1571269
product price: $3.15
/pr
Sold in multiples of 72 for $226.80
$226.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Nitrile
- Glove Length 13 in
- Glove Thickness 18.00 mil
- Cuff Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # AF-18
- Zoro # G1571269
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 13 in |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Glove Materials | Nitrile |
Glove Thickness | 18.00 mil |
Cuff Style | Flat |
Standards | Compliance with 21 CFR, Parts 170-199 |
Resists | Snag, Puncture, Abrasion and Cut |
Application | Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, Acid Etching |
Glove Liner Material | Flock |
Description
Chemical Resistant Gloves, Nitrile, 18.00 mil, 13 in, Cuff Flat, Lining Flock, Glove Size 9, Color Green, Standards Compliance with 21 CFR, Parts 170-199, Resists Snag, Puncture, Abrasion and Cut, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Cabinet, 2-Dr, 110 gal., Flammable, 34 x 65 x 59 (BV2YP)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- MEGACOMFORT Diabetic Insole, 12" L, PR (DIAB-M1011/W1213)
- ELECTROMARK HMIG Label, 3 In. H, 5 In. W, PK25 (Y604388)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-401)
- MAPA 651 BUTOFLEX Chemical Resistant Butyl Gloves, 20 MIL, 14in L, Size 10 (651310)
- MAPA Stanzoil NL34 Rough Finish Neoprene Gloves, 12PK (334949)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (286)
- MAPA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N-730)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 9 (332429)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B131R/7)
- Mapa Chemical Resistant Gloves