Shop All Chemical Resistant Gloves
Mapa
13" Chemical Resistant Gloves, Nitrile, 8, 1 PR
Mfr # A-15
Zoro # G1571232
product price: $2.19
/pr
Sold in multiples of 72 for $157.68
$157.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8
- Chemical Resistant Glove Material Nitrile
- Glove Thickness 15.00 mil
- Length 13"
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # A-15
- Zoro # G1571232
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Length | 13" |
Glove Length | 13" |
Glove Size | 8 |
Details
Chemical Resistant Glove Material | Nitrile |
Glove Thickness | 15.00 mil |
Standards | Compliance with 21 CFR, Parts 170-199 |
Lining | Unlined |
Special Features | Z-Pattern |
Application | Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, Acid Etching |
Chemical Glove Resistant Material | Nitrile |
Item | Chemical Resistant Gloves |
Color | Green |
Resists | Snag, Puncture, Abrasion and Cut |
Cuff | Flat |
For Glove Thickness | 15.00 mil |
Glove Liner Material | Unlined |
Cuff Style | Flat |
Glove Materials | Nitrile |
Description
Chemical Resistant Gloves, Nitrile, 15.00 mil, 13 in, Cuff Flat, Lining Unlined, Glove Size 8, Color Green, Standards Compliance with 21 CFR, Parts 170-199, Resists Snag, Puncture, Abrasion and Cut, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, S, PR (2042-S (7))
- SIGNMISSION Police Parking Only With Symbol, Heavy-Gauge Aluminum, 12" x 18", A-1218-24867 (A-1218-24867)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - Small/Medium (48-73-5135)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (99-1-6000B-S)
- MAPA 713 Technic Neoprene Glove, 12PK (401448)
- MAPA M15 15 Mil Unlined Z Pattern Nitrile Gloves, 12PK (479411)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 9 (332429)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-401)
- MAPA 650 BUTOFLEX Chemical Resistant Butyl Gloves, Supported, 14in L, Size 8 (650318)
- MAPA 651 BUTOFLEX Chemical Resistant Butyl Gloves, 20 MIL, 14in L, Size 7 (651317)
- PIP 10" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8120DD)
- Mapa Chemical Resistant Gloves