Shop All Chemical Resistant Gloves
Mapa
13" Chemical Resistant Gloves, Nitrile, 10, 1 PR
Mfr # AK-22
Zoro # G5976903
Sold in multiples of 12 for $77.40
$77.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Chemical Resistant Glove Material Nitrile
- Length 13"
- Supported / Unsupported Supported
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # AK-22
- Zoro # G5976903
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Length | 13" |
Glove Length | 13" |
Glove Size | 10 |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Supported / Unsupported | Supported |
ANSI/ISEA Abrasion Level | 4 |
Color | Green |
ANSI/ISEA Cut Level | 1 |
Glove Thickness | 13 mil |
Standards | USDA, FDA, 21 CFR |
Glove Texture Location | Palm and Fingers |
For Glove Thickness | 13.00 mil |
Glove Materials | Nitrile |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 13 mil, 13 in, Cuff Pinked, Lining Cotton, Glove Size 10, Color Green, Supported, Standards USDA, FDA, 21 CFR, Resists Chemicals, Grease, Oil, Petrochemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Lbl Holder, 1"X3", Magnetic C Channel, PK25 (MC103)
- CREWS MCR Safety, Bearkat Safety Glasses, Wraparound, Gray Lens (BK112)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, XL (61912)
- MOLDEX N95 Disposable Healthcare Respirator, L, Blue, PK20 (1513)
- MAPA Stanzoil NL34 Rough Finish Neoprene Gloves, 12PK (334949)
- MAPA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (338600)
- MAPA M15 15 Mil Unlined Z Pattern Nitrile Gloves, 12PK (479410ZQK)
- MAPA ChemZoil NL339 14 Heavyweight Neoprene Gloves (339420)
- MAPA 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (468)
- MAPA 713 Technic Neoprene Glove, 12PK (401448)
- MAGID ComfortFlex 22 Mil Unlined Pebble Grip Nitrile Gloves, 12PK (WU22-11)
- Mapa Gloves & Hand Protection