Shop All Chemical Resistant Gloves
Mapa
12" Chemical Resistant Gloves, Natural Rubber Latex, 6, 1 PR
Mfr # LL-301
Zoro # G1530641
product price: $4.99
/pr
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 6
- Glove Size 6
- Glove Materials Natural Rubber Latex
- Glove Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mapa
- MFR # LL-301
- Zoro # G1530641
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 6 |
Glove Size | 6 |
Glove Length | 12 in |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 45.00 mil |
Cuff Style | Pinked |
Standards | Compliance with 21 CFR, Parts 170-199 |
Resists | Acids, Bases, Disinfectant, Ketonic Solvents and Detergents |
Supported / Unsupported | Supported |
Glove Texture Location | Smooth |
Application | Food Processing, Handling Frozen Food, Hot Containers, Agricultural Chemicals, Glass Handling, Maintenance |
Glove Liner Material | Knit |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 45 mil, 12 in, Cuff Pinked, Lining Knit, Glove Size 6, Color Blue, Supported, Standards Compliance with 21 CFR, Parts 170-199, Resists Acids, Bases, Disinfectant, Ketonic Solvents and Detergents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE This Sink For Food Wash Only Sign, Landscape (OS-NS-D-710-L-16703)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (545XL-09)
- ABUS Lockout Padlock, KD, Silver, 2-17/32"H (72/30 KD)
- CONDOR Heat Resist Gloves, Wht, S, Terry Cloth, PR (3AP36)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N-360)
- MAPA ChemZoil NL339 14 Heavyweight Neoprene Gloves (339429)
- MAPA NL52 Stanzoil Neoprene Gloves, 14in L, Medium Weight, Size 8 (337428)
- MAPA Blue-Grip LL301 Natural Rubber Gloves, Heavy Weight, Blue, Small (301426)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (NS-450)
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- Mapa Chemical Resistant Gloves