Shop All Chemical Resistant Gloves
Mapa
12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR
Mfr # NS-420
Zoro # G1571862
Sold in multiples of 72 for $265.68
$265.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Chemical Resistant Glove Material Natural Rubber Latex/Neoprene
- Glove Materials Natural Rubber Latex / Neoprene
- Glove Length 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # NS-420
- Zoro # G1571862
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Glove Length | 12-1/2" |
Length | 12-1/2" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | Natural Rubber Latex/Neoprene |
Glove Materials | Natural Rubber Latex / Neoprene |
Cuff Style | Flat |
Standards | In Compliance with 21 CFR, 170-199 |
Glove Color Family | Black |
Resists | Alkalies, Ozidizing Acids, Aliphatic Solvents and Alcohols |
Cuff | Flat |
Special Features | Embossed Tight Pattern Diamond Grip, Curved Finger, Contoured Palm Design for Excellent Fit |
Lining | Flock |
Application | Food Processing, Meat and Poultry, Chemical Sampling, Commercial Housekeeping, Inspection, Metal Finishing, Chemical Processing, Automotive Painting, Degreasing, Plating, Bleaching, Leather Tanning, Commercial Pot Scrubbing, Janitorial, Maintenance |
Chemical Glove Resistant Material | Natural Rubber Latex / Neoprene |
Thickness | Heavy Weight |
Glove Liner Material | Flock |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, 12 1/2 in, Cuff Flat, Lining Flock, Glove Size 9, Color Black, Standards In Compliance with 21 CFR, 170-199, Resists Alkalies, Ozidizing Acids, Aliphatic Solvents and Alcohols, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Push Button Lockout, Clear, 2-1/2" L (139795)
- FIRST ALERT Plug-In Co Detector (1039730)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (821)
- MUCK BOOT CO Men's Mudder Tall Boot (MUD333 M 110)
- MAPA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (338600)
- MAPA Stanzoil NL34 Rough Finish Neoprene Gloves, 12PK (334949)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-360)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (NS-450)
- MAPA MF18 18 Mil FlockLined Z Pattern Nitrile Gloves, 12PK (483420ZQK)
- MAPA 713 Technic Neoprene Glove, 12PK (401448)
- SHOWA SHOWA 700 Chemical-Resistant 21-mil Latex Rubber Gloves, 12 pair (700L-09)
- Mapa Chemical Resistant Gloves