Shop All Chemical Resistant Gloves
Mapa
12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR
Mfr # NS-401
Zoro # G1864797
Sold in multiples of 12 for $42.60
$42.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Chemical Resistant Glove Material Natural Rubber Latex/Neoprene
- Glove Size 10
- Glove Materials Natural Rubber Latex / Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mapa
- MFR # NS-401
- Zoro # G1864797
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 12-1/2" |
Length | 12-1/2" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | Natural Rubber Latex/Neoprene |
Glove Materials | Natural Rubber Latex / Neoprene |
Cuff Style | Flat |
Standards | EN 388 2110, CAT. 3 CE CHEMICAL PROTECTION |
Resists | Alkalies, Ozidizing Acids, Aliphatic Solvents and Alcohols |
Lining | Flock |
Special Features | Embossed Tight Pattern Diamond Grip |
Cuff | Flat |
Chemical Glove Resistant Material | Natural Rubber Latex / Neoprene |
Application | Food Processing, Meat and Poultry, Chemical Sampling, Commercial Housekeeping, Inspection, Metal Finishing, Chemical Processing, Automotive Painting, Degreasing, Plating, Bleaching, Leather Tanning, Commercial Pot Scrubbing, Janitorial, Maintenance |
Glove Liner Material | Flock |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, 12 1/2 in, Cuff Flat, Lining Flock, Glove Size 10, Color Black, Standards CAT. 3 CE CHEMICAL PROTECTION, EN 388 2110, Resists Aliphatic Solvents and Alcohols, Alkalies, Ozidizing Acids, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Deluxe Starter Kit (RNHK2)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X125V1M)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- CONDOR Restroom Sign, 14" W, 10" H, 0.055" Thick, 474A32 (474A32)
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- MAPA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-730)
- MAPA ChemZoil NL339 14 Heavyweight Neoprene Gloves (339429)
- MAPA MF18 18 Mil FlockLined Z Pattern Nitrile Gloves, 12PK (483429ZQK)
- MAPA MF18 18 Mil FlockLined Z Pattern Nitrile Gloves, 12PK (483420ZQK)
- MAPA Trident M286 40 Mil Unlined Latex Gloves wRolled Cuff (286319)
- BDG Chem Res Gloves, L/9, PR (99-1-914)
- Mapa Chemical Resistant Gloves