Shop All Pillows
Manual Woodworkers & Weavers
Manual Woodworkers & Weavers SLSEHV 18 in. Sheltie the Eyes have it Portrait Pillow
Mfr # SLSEHV
Zoro # G103740831
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manual Woodworkers & Weavers
- MFR # SLSEHV
- Zoro # G103740831
- UPC # 725734908537
- Country of Origin China
- Category Pillows
Description
Manual woodworkers and weavers provides custom, on demand textile manufacturing b2b solutions with no minimums. Explore finely crafted home decor, apparel, and accessory products that are completely customizable featuring woven, dye-sublimated, and direct-print solutions.
Unique fun gift for all ages. This accent pillow is good for living areas, bedrooms, game rooms or offices. Great gift for the upcoming holidays.
Features- Sheltie the eyes have it portrait pillow
- Shape: Square
- Fill Material Details: Cotton; Polyester/Polyfill
- Washing Method: Dry clean; Spot clean
- Size: 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34 1/2" W, Faux Wood (493P49)
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- ORE FURNITURE Ore Furniture K-2534-P1 28 in. Last Supper Plaque (K-2534-P1)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21B)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLAPPL 18 x 18 in. Songbirds in Apple Blossoms Pillow (SLAPPL)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLWGER 18 in. White Geraniums Indoor & Outdoor Pillow (SLWGER)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLBLM1 18 x 18 in. 100 HR Blossom 1 LA Pillow (SLBLM1)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHYCBA 17 x 9 in. in A World Where You Can Be Anything CNH Pillow (SHYCBA)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHFTSB Flocked Together Birds Climaweave Pillow Digitally Printed 18 X 13 in. (SHFTSB)
- CAROLINES TREASURES Carolines Treasures CK7650PW1216 12 x 3 x 16 in. Red White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7650PW1216)
- Manual Woodworkers & Weavers Pillows