Shop All Pillows
Manual Woodworkers & Weavers
Manual Woodworkers & Weavers SLPALV 18 in. Pineapple Love Word Pillow
Mfr # SLPALV
Zoro # G203749147
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manual Woodworkers & Weavers
- MFR # SLPALV
- Zoro # G203749147
- UPC # 725734918611
- Country of Origin China
- Category Pillows
Description
Manual woodworkers and weavers provides custom, on demand textile manufacturing b2b solutions with no minimums. Explore finely crafted home decor, apparel, and accessory products that are completely customizable featuring woven, dye-sublimated, and direct-print solutions.
Manual has provided its ability to identify trends in the gift and decorative accessories industry and provide its customers with the finest products.
Features- Pineapple love word pillow
- Shape: Square
- Fill Material Details: Cotton; Polyester/Polyfill
- Washing Method: Dry clean; Spot clean
- Size: 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE COLORS True Color Black Bath Towels , 12PK (BATH-BLACK)
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- SECO Locking Poster Case, 40" x 60", Silver (LCASE4060)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLWGER 18 in. White Geraniums Indoor & Outdoor Pillow (SLWGER)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers TSKC Kitty Corner Shaped Pillow Tapestry Pillow Jacquard Woven Fashionable Design 16 X 11 in. Poly Blend (TSKC)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHNHUM 18 x 13 in. Natures Grace Hummingbird Petunias Dye 100 Hours Pillow (SHNHUM)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLAPPL 18 x 18 in. Songbirds in Apple Blossoms Pillow (SLAPPL)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHXFKT Flocked Together Birds Climaweave Pillow Digitally Printed 24 X 18 in. (SHXFKT)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- Manual Woodworkers & Weavers Pillows