Shop All Pillows
Manual Woodworkers & Weavers
Manual Woodworkers & Weavers APFB20 20 x 20 in. Southwest Flame Tapestry Throw Pillow; Blue
Mfr # APFB20
Zoro # G103871085
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manual Woodworkers & Weavers
- MFR # APFB20
- Zoro # G103871085
- UPC # 725734819710
- Country of Origin China
- Category Pillows
Description
Manual woodworkers and weavers provides custom, on demand textile manufacturing b2b solutions with no minimums. Explore finely crafted home decor, apparel, and accessory products that are completely customizable featuring woven, dye-sublimated, and direct-print solutions.
Unique fun gift for all ages. This accent pillow is good for living areas, bedrooms, game rooms or offices. Great gift for the upcoming holidays.
Features- Southwest flame tapestry throw pillow
- Color: Blue
- Shape: Square
- Fill Material Details: Cotton; Polyester/Polyfill
- Washing Method: Dry clean; Spot clean
- Size: 20 x 20 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- TENNSCO Legal Size Add-On Unit (1588AC)
- FANMATS FanMats San Francisco 49Ers Football Rug 1/4" Thick 2' x 3' (5835)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHNHUM 18 x 13 in. Natures Grace Hummingbird Petunias Dye 100 Hours Pillow (SHNHUM)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHFTSB Flocked Together Birds Climaweave Pillow Digitally Printed 18 X 13 in. (SHFTSB)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers TSKC Kitty Corner Shaped Pillow Tapestry Pillow Jacquard Woven Fashionable Design 16 X 11 in. Poly Blend (TSKC)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHXFKT Flocked Together Birds Climaweave Pillow Digitally Printed 24 X 18 in. (SHXFKT)
- CAROLINES TREASURES Carolines Treasures BB1635PW1216 Christmas Tree & Black Pug Fabric Decorative Pillow (BB1635PW1216)
- Manual Woodworkers & Weavers Pillows