Shop All Wall Art & Decor
Manual Woodworkers & Weavers
Manual Woodworkers & Weavers 190168 26 x 36 in. Lost No More Tapestry Wall Hanging
Mfr # HWTOLN
Zoro # G403884303
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manual Woodworkers & Weavers
- MFR # HWTOLN
- Zoro # G403884303
- UPC # 725734263049
- Country of Origin China
- Category Wall Art & Decor
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Search Manual Woodworkers and Weavers for complementary throws, rugs, pillows and more.
Features- Lost No More Tapestry Wall Hanging
- A shepherd comforts his found lamb in this Christian inspired image
- Hanging measures 26 x 36-Inches
- Woven wall art with included hanging rod
- Isbn-13: '725734263049
- CPC Super: Wall Decorations
- CPC Primary: Textile Hanging
- CPC Sub: General
- Author: Olsen Greg
- Publisher: Manual Woodworkers & Weavers
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- MITYLITE Table Cart, Holds 12 Round Tables (CRTCT42-72BLK26)
- TRUE COLORS True Color Black Bath Towels , 12PK (BATH-BLACK)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers HWBCIV 26 x 36 in. Church in the Country Tapestry (HWBCIV)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TBPSYL 9 x 41 in. When Someone You Love Bell Pull Tapestry & Wall Hanging (TBPSYL)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 111639 Bellpull Tapestry Footprints 9 X 41 (TBPFOO)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers HWBLSA How Sweet The Sound Tapestry Wall Hanging Vertical 26 X 36 in. (HWBLSA)
- SLP SLP SLP90 90 deg Elbow Venting Component for Gas Fireplaces (SLP90)
- TRADEMARK FINE ART Carlos Casamayor 'Time Out 3' Canvas Art, 24x24 (ALI40554-C2424GG)
- TRADEMARK FINE ART David Lloyd Glover 'Color Reflections' Canvas Art, 18x24 (DLG0242-C1824GG)
- Manual Woodworkers & Weavers Wall Art & Decor