Shop All Blankets
Manual Woodworkers & Weavers
Manual Woodworkers and Weavers ATPFFV Synthetic Fur Feathers and Fall With Verse Tapestry Throw Blanket Fashionable Jacquard Woven 50 X 60 in.
Mfr # ATPFFV
Zoro # G403684729
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manual Woodworkers & Weavers
- MFR # ATPFFV
- Zoro # G403684729
- UPC # 725734282712
- Country of Origin China
- Category Blankets
Description
Beautiful And Warm Woven Tapestries, Fleece, And Quilts. Throws Are Functional, Decorative, And Will Be Sure To Add Elegant Decor To Any Room. Blanket depicts a fall forest scene, complete with geese and deer Throw has the bible verse Psalms 42:1 which reads "As the deer pants for streams of water, so my soul pants for you, O God."
Features:- Afghan has a colorful fringed border.
- Woven using only jacquard looms, ensuring the highest quality weave.
- Fashionable.
- Jacquard Woven.
- Soft.
- Care Instructions - Machine Wash Cold Water, Gentle Cycle, Mild Detergent. Do Not Bleach. Tumble Dry.
- Material - Cotton.
- Dimension - 50 x 60 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7468)
- RAYMOND PRODUCTS Stacking Chair Truck, 600 lb., 44-1/2 x 6 (770US)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Vinyl (493N79)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers AMSOTF 46 x 60 in. Mothers Day Fringed 2.5 Layer So Thankful Throw (AMSOTF)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 94516 Throw-Broken Chain (ATBCTH)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers ATRBCB 50 x 60 in. Blue Crabs Rayon Throw Blanket (ATRBCB)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers AHNB8 Basket Weave Hearts 2 Layer Throw Blanket Fashionable Jacquard Woven 46 X 60 in. (AHNB8)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers ATNRV 50 x 60 in. Natures Retreat with Verse Decorative Throw (ATNRV)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- Manual Woodworkers & Weavers Blankets