Shop All Bed Frames
Mantua
Plastic Socket, Plastic, 3/4x1-3/4x3/4 InD
Mfr # Plastic/Socket
Zoro # G0321408
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 1 3/4 in
- For Use With All Metal Bed Frames
- Length 3/4 in
- Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mantua
- MFR # Plastic/Socket
- Zoro # G0321408
- Country of Origin United States
- Category Bed Frames
Dimensions
Height | 1 3/4 in |
Length | 3/4 in |
Diameter | 3/4 in |
Details
Material | Plastic |
For Use With | All Metal Bed Frames |
Item | Plastic Socket |
Description
Plastic Socket, Material Plastic, Diameter 3/4 In., Height 1-3/4 In., Length 3/4 In., For Use With All Metal Bed Frames
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Tabletop, f/Width-adjustable Training Base, 72inx30in, Gray (LLR62560)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- WADDELL MFG Spindle Galley Rail (550-0-4)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, Bark Gray, Melamine (120863-47)
- MANTUA Full Premium Platform Bed Base, PR (PB46)
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- MANTUA Bed Base, Metal, Queen Size, 10" H, Black (J10MB50 BC)
- MANTUA Bed Base, Steel, 10" H, California King (J10MB60N)
- MANTUA Bed Base, Metal, Full Size, 7.5" H, Black (J75MB46 BC)
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- FLASH FURNITURE Roxbury King Platform Bed, Black (SL-BK5-K-BK-GG)
- Mantua Beds and Mattresses