Shop All Bed Frames
Mantua
Glide, Steel/Plastic, 2-1/4x4 x 2-1/4 InD
Mfr # 415 STL GL
Zoro # G9535547
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Plastic
- Height 4 in
- Length 2 1/4 in
- Diameter 2 1/4 in
- For Use With All Metal Bed Frames
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mantua
- MFR # 415 STL GL
- Zoro # G9535547
- Country of Origin United States
- Category Bed Frames
Dimensions
Height | 4 in |
Length | 2 1/4 in |
Diameter | 2 1/4 in |
Details
Material | Steel/Plastic |
Item | Glide |
For Use With | All Metal Bed Frames |
Description
Glide, Material Steel/Plastic, Diameter 2-1/4 In., Height 4 In., Length 2-1/4 In., For Use With All Metal Bed Frames
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Corner Bookshelf Wall Unit 70.9 in. H 5-shelf in Washed Oak (BE-13104)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Vinyl/Metal (493P21)
- HD FCWAX06S FastCap Soft Refill Stick No. 06 (FCWAX06S)
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter (17777)
- MANTUA Bed Base, Metal, Full Size, 6" H, Black (J6MB46 BC)
- MANTUA Bed Base, Metal, Cal-King Size, 6" H, Black (J6MB60 BC)
- MANTUA Bed Base, Metal, Cal-King Size, 7.5" H, Blck (J75MB60 BC)
- MANTUA Cal-King Premium Platform Bed Base, PR (PB60)
- MANTUA Twin Rake Style Headboard, Golden Oak (HB33-RO)
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- COASTER CO OF AMERICA Daybed with Floral White Frame (300216)
- Mantua Beds and Mattresses