Shop All Bed Frames
This Product is Discontinued
Mantua
Bed Frame, Capacity 500 lb., Full, 53 In. (Discontinued)
Mfr # SP46A
Zoro # G2779962
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Brown
- Material Recycled Railroad Steel
- Features Wedgelock Assembly, No Tools Required
- Length 71"
- Height 7" to 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mantua
- MFR # SP46A
- Zoro # G2779962
- UPC # 710262114604
- Country of Origin China
- Category Bed Frames
Dimensions
Length | 71" |
Height | 7" to 9" |
Size | Full |
Width | 53" |
Details
Color | Brown |
Material | Recycled Railroad Steel |
Features | Wedgelock Assembly, No Tools Required |
Item | Bed Frame |
Weight Capacity | 500 lb. |
Includes | Adjustable Glides |
Description
Bed Frame, Size Full, Color Brown, Material Recycled Railroad Steel, Weight Capacity 500 lb, Length 71 in, Width 53 in, Height 7 in to 9 in, Features Wedgelock Assembly, No Tools Required, Includes Adjustable Glides
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.