Shop All Bed Frames
This Product is Discontinued
Mantua
Bed Base, Steel, 7-1/2" H, 72" L, Queen (Discontinued)
Mfr # J75MB50N
Zoro # G9582861
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Java Brown
- Material Steel
- Features No Tools Required
- Width 60 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mantua
- MFR # J75MB50N
- Zoro # G9582861
- UPC # 710262003342
- Country of Origin China
- Category Bed Frames
Dimensions
Width | 60 in |
Length | 72 in |
Height | 7 1/2 in |
Size | Queen |
Details
Color | Java Brown |
Material | Steel |
Features | No Tools Required |
Item | Bed Base |
Weight Capacity | 1,000 lb |
Description
Bed Base, Size Queen, Color Java Brown, Material Steel, Weight Capacity 1,000 lb, Length 72 in, Width 60 in, Height 7 1/2 in, Features No Tools Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.