Shop All Bed Frames
Mantua
Bed Base, Steel, 10" H, Full/Full XL
Mfr # J10MB46N
Zoro # G9211660
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Java Brown
- Material Steel
- Features No Tools Required
- Size Full/Full XL
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mantua
- MFR # J10MB46N
- Zoro # G9211660
- UPC # 710262003564
- Country of Origin China
- Category Bed Frames
Dimensions
Width | 53 in |
Size | Full/Full XL |
Length | 72 in |
Height | 10 in |
Details
Color | Java Brown |
Material | Steel |
Features | No Tools Required |
Item | Bed Base |
Weight Capacity | 1,000 lb |
Description
Bed Base, Size Full/Full XL, Color Java Brown, Material Steel, Weight Capacity 1,000 lb, Length 72 in, Width 53 in, Height 10 in, Features No Tools Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBECO ObeCo OBPR-1745BUNKNET Bunk Bed Safety Net - 17" x 45" (OBPR-1745BUNKNET)
- SECO Poster Snap Frame, 8.5" x 11", 1" Profile, Red (SN8511RED)
- ESSENCE IMPRESSIONS DISPOSABLE GUEST HAND TOWEL, 800PK (92113)
- IDESIGN SHOWER CADDY SS 9 in. L (58694)
- MANTUA Bed Base, Metal, Cal-King Size, 6" H, Black (J6MB60 BC)
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- MANTUA Twin Premium Platform Bed Base (PB33)
- MANTUA Twin Rake Style Headboard, Golden Oak (HB33-RO)
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- MANTUA Bed Frame, Capacity 500 lb., Twin to King (ADATKTG6)
- MONARCH SPECIALTIES Bed, Full Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5910F)
- Mantua Beds and Mattresses