Shop All Bicycles & Scooters
Mantis
Mantis MA2608-1-MT Mantis Ghost 26 Full Suspension MTB Bicycle
Mfr # MA2608-1-MT
Zoro # G303894037
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mantis
- MFR # MA2608-1-MT
- Zoro # G303894037
- UPC # 698238526159
- Country of Origin China
- Category Bicycles & Scooters
Description
The Mantis Ghost 26 Men's is a great entry-level, dual suspension bicycle with 21 speeds, twist shifters, alloy rims, Shimano rear derailleur, front and rear linear pull brakes, all mounted on a durable steel frame. The Ghost is a great bike to master any terrain.
Features- Frame/Fork: Steel dual suspension frame with steel suspension fork
- Wheels/Tires: Aluminum wheels with 26 x 1.95 in.mountain bike tires
- Drivetrain: 21 speed, Shimano TZ30 rear derailleur, twist shifters
- Brakes/Cockpit: Front and rear V-Brakes, steel stem and riser handlebar
- Extras: Kickstand
- Dimension - 68 x 24 x 41 in.
- Item Weight - 37.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREMONT DIE CONSUMER PRODUCTS INC Miami Dolphins Tackle Buddy Punching Bag (2324595737)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Red (194061036976)
- TENAX Multipurpose Net 2X25 (60039989)
- ESPOMA TRIPLE PHOSPHATE 6.5 LB. (TP6)
- WINTHER EasyRider Trike (479.00)
- ITALTRIKE Italtrike Scooter, Blue (9004ATL)
- RADIO FLYER RF CLASSC RED TRICYCL10"" (34B)
- BELL SPORTS EzGuard 5' Bike Lock (7076469)
- DIAMOND VISIONS Plastic LED Bike Light Assorted (08-1386)
- BIG ROC TOOLS Big Roc Tools 57SATB1102O New BMX Fixie Racer Alloy Handlebar Stem - Orange; 8 x 2 in. (57SATB1102O)
- KICKBIKE AMERICA Kickbike America SG0003 Sport G4 Tangerine (SG0003)
- Mantis Bicycles & Scooters