Shop All Bicycles & Scooters
Mantis
Mantis MA2606-1-MT Mantis Raptor 26 M MTB Hardtail Bicycle
Mfr # MA2606-1-MT
Zoro # G603894065
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mantis
- MFR # MA2606-1-MT
- Zoro # G603894065
- UPC # 698238526135
- Country of Origin China
- Category Bicycles & Scooters
Description
The Mantis Raptor 26 in. Men's is built on a durable steel hardtail frame and equipped with twist shifters, alloy rims, Shimano Rear Derailleur and 21 speed gearing. The Mantis Raptor is ready for all your off and on road adventures. The dependable performance of the front suspension fork will smooth every trail. This is the perfect entry-level men's mountain bike.
Features- Frame/Fork: Steel hardtail frame with Mode G79 suspension fork
- Wheels/Tires: Aluminum rims with 26 x 1.95 black mountain bike tires
- Drivetrain: 21 speed with Shimano tourney rear derailleur, twist shifters
- Brakes/Cockpit: Front and Rear V-Brakes, steel quill stem and steel riser handlebar
- Extras: Kickstand
- Dimension - 69 x 24 x 39.5 in.
- Item Weight - 34.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (LGN212B2)
- SEYMOUR MIDWEST 16 ga Rice Shovel, 48 in L Blue Professional Grade Fiberglass Handle (49465)
- ZIPPO Pattern Design Armor High Polish Brass Pocket Lighter (48570)
- COLES Niger Bird Seed10# (NI10)
- WORKSMAN Bell Ding-Dong Mechanical Cycle (3979)
- ASA PRODUCTS ASA Products Tri-201Y 16 in. Mobo Mobito Three Wheel Cruiser - Yellow (Tri-201Y)
- WINTHER Viking Tricart Tricycle (469.00)
- BELL SPORTS Bell Sports 7014729 26 in. Rubber Bicycle Tire 1 pk (8299984)
- WINTHER Viking Circle Bike (WIN626)
- HUFFY BICYCLES 26 Mens Good Vibr Bike (26620)
- NEWALTHLETE 24 in. Mountain Bike Tire (NE864889)
- Mantis Bicycles & Scooters