Shop All Bicycles & Scooters
Mantis
Mantis MA2603-1-MT Mantis Highlight 26 L MTB Hardtail Bicycle
Mfr # MA2603-1-MT
Zoro # G103894077
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mantis
- MFR # MA2603-1-MT
- Zoro # G103894077
- UPC # 698238526142
- Country of Origin China
- Category Bicycles & Scooters
Description
The Mantis Raptor 26 in. Womens is built on a durable steel hardtail frame and equipped with twist shifters, alloy rims, Shimano Rear Derailleur and 21 speed gearing. The Mantis Raptor is ready for all your off and on road adventures. The dependable performance of the front suspension fork will smooth every trail. This is the perfect entry-level women's mountain bike.
Features- Frame/Fork: Steel hardtail frame with Mode G79 suspension fork
- Wheels/Tires: Aluminum rims with 26 x 1.95 black mountain bike tires
- Drivetrain: 21 speed with Shimano tourney rear derailleur, twist shifters
- Brakes/Cockpit: Front and Rear V-Brakes, steel quill stem and steel riser handlebar
- Extras: Kickstand
- Dimension - 69 x 24 x 39.5 in.
- Item Weight - 34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Asembly 150-175 For Briggs & Stratton 808152 (150-175)
- STENS Carburetor For Ariens 921023,921024,921030,921045,921046 And 921323 Snowblowers 20001171 Tractor (520-353)
- AFTERMARKET Heavy Equipment Key Fits Kobelco Fits Kawasaki Excavator Many Models (ELI80-0133)
- HYDRORAIN Release Tool, Corrosion Resistant (06016)
- MICARGI 48 cm Hi-Ten Steel & Aluminum Frame Fixed Gear Road Bicycle, White (RD-269-48-WHI)
- GOPOWERBIKE GoCargo Electric Bike (B202BLK)
- WINTHER Turtle Kiddy Bus 6-Seater (801.50)
- ALEGRIA 27.5 in. Vitlife Mountain E-Bike (AL3971543)
- BELL SPORTS BIKE TIRE 16"" BLACK (7091031)
- TRITON Mobo Triton Pro Tri-501O Ultimate Three-Wheeled Cruiser - Orange (Tri-501O)
- ADVANTAGE SPORTSRACK Advantage SportsRack 1011 V-Rack 2 Bike Carrier for 2" Ball Mount - Towing (1011)
- Mantis Bicycles & Scooters