Shop All Bicycles & Scooters
Mantis
Mantis MA2403-1-MT Mantis Highlight 24 G MTB Hardtail Bicycle
Mfr # MA2403-1-MT
Zoro # G103894084
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mantis
- MFR # MA2403-1-MT
- Zoro # G103894084
- UPC # 698238526128
- Country of Origin China
- Category Bicycles & Scooters
Description
The Mantis Highlight 24 in. Girls is built on a durable steel hardtail frame and equipped with twist shifters, Aluminum rims, Shimano Rear Derailleur and 21 speed gearing. The Mantis Highlight is ready for all your off and on road adventures. The dependable performance of the front suspension fork will smooth every trail. This is the perfect entry-level girls mountain bike.
Features- Frame/Fork: 16" Steel hard tail frame with Mode G79 suspension fork
- Wheels/Tires: Aluminum rims with 24 X 1.95 in.black mountain bike tires
- Drivetrain: 21 speed with Shimano Tourney TZ rear derailleur, MicroSHIFT twist shifters
- Brakes/Cockpit: Front and Rear V-Brakes, steel quill stem and steel riser bar
- Extras: Kickstand
- Dimension - 64 x 24.25 x 38.5 in.
- Item Weight - 32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 20 ft x 25 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-2025-X)
- STENS Cylinder Assembly 632-570 For Stihl 1128 020 1250 (632-570)
- JT EATON Stick-Em Pro Series Mini Glue Trap For Mice , 2PK (233P)
- SAFE STEP Ice Melt 4300 Blue 50Lb (836553)
- DUO BICYCLE PARTS DUO Bicycle Parts BPRSL Bicycle Pedal Leather Straps Black; 2 x 9 in. (BPRSL)
- WORKSMAN Kickstand (7229A)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- TRADEMARK GLOBAL 3 Wheel Mini Motorcycle Trike for Kids - Police Car (90-YJ876B)
- FOUNDATIONS Italtrike 9004ATL Atlantic Italtrike Scooter - Blue (9004ATL)
- BELL SPORTS Bell Sports 7015983 Dinger200 Chrome Bike Bell (192001)
- WORKSMAN Bicycle or Tricycle Tire, 24 In. Dia. (4922E)
- Mantis Bicycles & Scooters