Shop All Bicycles & Scooters
Mantis
Mantis 67520 Mantis Tri-Rad 20 Adult Folding Tricycle
Mfr # 67520
Zoro # G203894038
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mantis
- MFR # 67520
- Zoro # G203894038
- UPC # 698238521727
- Country of Origin China
- Category Bicycles & Scooters
Description
The Mantis Tri-Rad adult trike is a great option for those looking for a comfortable worry free ride. The low cut frame and parking brake makes for easy mounting and dismounting. Large spring seat provides a comfortable platform for long or short rides. Folding frame makes storage easier.
Features- Frame/Fork: Folding steel frame with steel suspension fork
- Wheels/Tires: Aluminum rim with 20 X 1.75 in.white wall Kenda tires
- Drivetrain: Single speed, one piece crank
- Brakes/Cockpit: Front V-brake with parking brake, easy adjust steel stem, large comfort saddle
- Extras: Front fender, rear basket, parking brake, bell, chainguard
- Dimension - 64 (36" Folded) x 30 x 43 in.
- Item Weight - 45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Control (946-1252)
- RAIN BIRD Cut-Off Riser, 1/2 In Npt, Plastic, 6 In (RISERCO6)
- FIMCO Tank Neutralizer and Cleaner (5173029)
- MAYNE Nantucket Tall Planter - Espresso (4833-ES)
- WINTHER Viking Tricycle, Large (452.00)
- BELL SPORTS Ergonomic Bike Grips (7122141)
- STRIKE3 Brake Lever For Bicycle - Silver (ST198201)
- WORKSMAN Kickstand (7229A)
- WORKSMAN Bicycle/Tricycle Tube, 24 x 2-1/8 In. (4923e)
- MICARGI Micargi SKEETER-RD 12 in. Bicycle; Red Frame & Black Wheel (SKEETER-RD)
- BIG ROC TOOLS Big Roc Tools 57HBM310BK Mountain Bike Handle Bar Black; Alloy; 22 x 3 in. (57HBM310BK)
- Mantis Bicycles & Scooters